Skip Content
CABINET SYSTEM 60 DRAWER 11 3/4 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET SYSTEM 60 DRAWER 11 3/4 D

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM025-95
  • Mfr. Model # 025-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2009
  • Shipping Weight 194.0 lbs

Product Details

CABINET SYSTEM 60 DRAWER 11 3/4 D

Technical Specs

  • Finish Powder Coated
  • Includes 2 Dividers Per Drawer and fully welded base
  • Number of Drawers or Bins 60
  • Overall Depth 11-3/4"
  • Item 60 Drawer Cabinet
  • Cabinet Color Gray
  • Overall Height 47-3/8"
  • Overall Width 34"
  • Cabinet Material Steel
  • Drawer Depth 11-1/4"
  • Dividers per Drawer 2
  • Drawer Height 3-1/2"
  • Drawer Color Gray
  • Drawer Width 4-7/8"
  • Drawer Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list