Skip Content
Discontinued with Replacement
CABINET SUPPLY FAN,24 IN,115/208-230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET SUPPLY FAN,24 IN,115/208-230 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1AJA7A
  • Mfr. Model # 1AJA7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1441
  • Shipping Weight 216.0 lbs
Suggested Replacement Product
CABINET SUPPLY FAN,24 IN,115

Price: NA

Technical Specs

  • Bearing Type Sealed Pillow Block
  • CFM @ 0.000-In. SP 4,988
  • CFM @ 0.125-In. SP 4,206
  • CFM @ 0.250-In. SP 3,321
  • CFM @ 0.375-In. SP 1,962
  • Full Load Amps 8.0/4.0-4.0
  • Includes (4) Wall-Mounting Angles
  • Height 28-1/4"
  • Max. BHP 0.58
  • Motor HP 1/2
  • Motor RPM 1725
  • Item Cabinet Supply Fan
  • Number of Blades 5
  • Width 28-1/4"
  • Sones @ 0.125-In. SP @ 5 Ft. 13.6
  • Dimension B 34-1/8"
  • Phase 1
  • Drive Type Belt
  • Housing Material Galvanized Steel
  • Fan RPM 778
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Voltage 115/208-230
  • Motor Type Capacitor-Start
  • Mounting Position Horizontal
  • Frame Material Galvanized Steel
  • Motor Insulation Class B
  • Propeller Material Fabricated Steel
  • Standards UL/cUL 705, AMCA Air and Sound, CSA Certified Motor
  • Dimension A 28-1/4"
  • Max. Ambient Temp. 104 Degrees F
  • Propeller Dia. 24"
  • Max. Inlet Temp. 104 Degrees F
  • Max. Depth 34-1/8"
  • Assembled/Unassembled Assembled
  • Fan Voltage 115/208-230
  • Exhaust/Supply Fan Motor HP 1/2
  • Exhaust/Supply Fan Item Supply Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list