Skip Content
CABINET,SUCTION, HD 48 X 36, 600CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,SUCTION, HD 48 X 36, 600CFM

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNSS4836-6FH
  • Mfr. Model # S4836-6FH
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2909
  • Shipping Weight 1.0 lbs

Product Details

Industrial blast cabinet constructed with heavy-duty 14 gauge steel, external lighting system, safety glass viewing window, and overlapping positive tension doors. Perforated steel floors come standard. Handles a wide range of abrasive and peening medias.

Technical Specs

  • Item Suction Dry Blast Cabinet
  • Blaster Grouping Portable Abrasive Blaster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list