Skip Content
CABINET STORAGE VERT/HORZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE VERT/HORZONTAL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEGCC8-9-50
  • Mfr. Model # EGCC8-9-50
  • UNSPSC # 15101502
  • CATALOGUE PAGE # 1953
  • Shipping Weight 366.0 lbs

Product Details

Storage system, gas cylinder cabinet, 8 cylinders horizontally and 9 vertically, 64 inch height x 60 inch width x 60 inch depth, finish is yellow safety powder coat, shipped fully assembled.

Technical Specs

  • Colour Yellow
  • Item Horizontal and Vertical Cylinder Storage Cabinet (Holds 8 Horizontal and 9 Vertical Cylinders)
  • Finish Powder Coated
  • Overall Depth 60"
  • Construction Expanded Metal, Angle Iron, Fully Welded
  • Cylinder Capacity 8 Horizontal and 9 Vertical
  • Overall Width 30"
  • Overall Height 71-3/4"
  • Standards OSHA, NFPA
  • Roof Material 14 Gauge Steel
  • Includes Padlock Hasp, Chain
  • Safety Cabinet Application Cylinder Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list