Skip Content
CABINET STORAGE SLIM LINE LVR HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE SLIM LINE LVR HDL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT892201
  • Mfr. Model # 892201
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Capacity 22 gal.
  • Item Safety Cabinet
  • Height 65"
  • Finish Powder Coated
  • Material Galvanized Steel
  • Number of Doors 1
  • Sump Capacity 2.6 gal.
  • Number of Shelves 3
  • Width 23-1/4"
  • Door Type Manual
  • Standards OSHA, NFPA Code 30, FM
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Type Slimline
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list