Skip Content
CABINET STORAGE LOCKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE LOCKABLE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMVSC242478-95
  • Mfr. Model # VSC242478-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2010
  • Shipping Weight 250.0 lbs

Product Details

Lockable storage cabinet, expanded metal, 14 gauge steel bottom, top and shelves, 4 steel shelves adjust on 1 inch centers, shelf weight capacity 300 pounds, evenly distributed, pad lock provisions (pad lock not included).

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Handle Type Padlock (Mill Finish)
  • Includes (4) Adjustable Shelves
  • Item Locker
  • Gauge 14
  • Material 14 Gauge Steel
  • Number of Shelves 1
  • Overall Depth 24"
  • Locker Type Visible Storage Locker
  • Overall Height 78"
  • Overall Width 24"
  • Tier 1
  • Assembled/Unassembled Assembled
  • Number of Adjustable Shelves 4
  • Locker Door Type Ventilated
  • Locking System Locking Bar Padlockable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list