Skip Content
CABINET STORAGE KD 36X24X78 TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE KD 36X24X78 TAN

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS3001TN
  • Mfr. Model # 3001TN
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Technical Specs

  • Item Storage Cabinet
  • Cabinet Color Beige
  • Height of Cabinet 24"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Casters Included No
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Finish Powder Coated
  • Includes (2) Keys
  • Method of Construction Bolted
  • Gauge 20
  • Material Steel
  • Shelf Capacity 225 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list