Skip Content
CABINET STORAGE KD 36X24X78 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE KD 36X24X78 BLK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS3001BLK
  • Mfr. Model # 3001BLK
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Technical Specs

  • Item Storage Cabinet
  • Cabinet Color Black
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Number of Drawers 0
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Finish Powder Coated
  • Includes (2) Keys
  • Method of Construction Bolted
  • Gauge 20
  • Material Steel
  • Shelf Capacity 225 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list