Skip Content
CABINET STORAGE KD 36X24X72 TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE KD 36X24X72 TAN

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS7005TN
  • Mfr. Model # 7005TN
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Item Storage Cabinet
  • Cabinet Color Beige
  • Height of Cabinet 72"
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Shelving
  • Locking Cabinet Yes
  • Cabinet Door Type Standard
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes (2) Keys
  • Finish Powder Coated
  • Method of Construction Bolted
  • Gauge 22
  • Material Steel
  • Shelf Capacity 150 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list