Skip Content
CABINET STORAGE HD 4SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE HD 4SHELF

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHW6SC8478-4CL
  • Mfr. Model # HW6SC8478-4CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 365.0 lbs

Technical Specs

  • Gauge 16
  • Includes (4) Shelves
  • Finish Baked Enamel
  • Material Steel
  • Item Storage Cabinet
  • Number of Shelves 4
  • Overall Depth 24"
  • Cabinet Color Charcoal Gray
  • Handle Steel
  • Overall Height 78"
  • Overall Width 48"
  • Locking System 3 Point
  • Shelf Capacity 1,000 lbs.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List