CABINET STORAGE 36X24X78H SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET STORAGE 36X24X78H SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN2470SD
  • Mfr. Model # 2470SD
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2011
  • Shipping Weight 188.0 lbs

Product Details

Industrial 16 gauge steel storage cabinet. 4 knuckle hinges, louvered backs & leveling screws. 1 fixed handle: 1 keylock (2 keys). Dual reinforced doors & nylon lock bar guide. Built-in support tabs. Powder paint finish. Raised base. Shelf loads 200 lbs.

Technical Specs

  • Item Storage Cabinet
  • Cabinet Color Sand
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Casters Included No
  • Number of Drawers 0
  • Standards SCS, ANSI/BIFMA
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Strength Rating Commercial
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Finish Powder Coated
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
  • Method of Construction Bolted
  • Gauge 22
  • Material Steel
  • Shelf Capacity 200 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list