Skip Content
CABINET STORAGE 36X24X78H BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE 36X24X78H BLACK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN2470BK
  • Mfr. Model # 2470BK
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2011
  • Shipping Weight 183.0 lbs

Product Details

Industrial 16 gauge steel storage cabinet. 4 knuckle hinges, louvered backs & leveling screws. 1 fixed handle: 1 keylock (2 keys). Dual reinforced doors & nylon lock bar guide. Built-in support tabs. Powder paint finish. Raised base. Shelf loads 200 lbs.

Technical Specs

  • Item Combination Cabinet
  • Number of Shelves (4) Adjustable, (1) Fixed - Bottom
  • Cabinet Color Black
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Gauge 22
  • Includes (2) Handles, Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Finish Powder Coated
  • Material Cold Rolled Carbon Steel
  • Number of Doors 2
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Standards SCS, ANSI/BIFMA
  • Method of Construction Bolted
  • Assembled/Unassembled Unassembled
  • Cabinet Strength Rating Industrial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List