Skip Content
CABINET STORAGE 36X18X78H GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STORAGE 36X18X78H GRAY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN1870GYM
  • Mfr. Model # 1870GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2011
  • Shipping Weight 154.0 lbs

Product Details

Industrial 16 gauge steel storage cabinet. 4 knuckle hinges, louvered backs & leveling screws. 1 fixed handle: 1 keylock (2 keys). Dual reinforced doors & nylon lock bar guide. Built-in support tabs. Powder paint finish. Raised base. Shelf loads 150 lbs.

Technical Specs

  • Item Storage Cabinet
  • Cabinet Color Medium Gray
  • Height of Cabinet 78"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Gauge 22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Number of Doors 2
  • Material Cold Rolled Carbon Steel
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Assembled/Unassembled Unassembled
  • Cabinet Strength Rating Industrial
  • Method of Construction Bolted
  • Cabinet Style Shelving
  • Cabinet Door Type Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list