CABINET STAINLESS STEEL 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET STAINLESS STEEL 48IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YN99
  • Mfr. Model # 4YN99
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1456
  • Shipping Weight 38.0 lbs

Product Details

Air Curtain Cabinet, Stainless Steel Finish, Width 48 Inches, Height 15 3/4 Inches, Depth 12 1/2 Inches, Use With 6E815 Thru 6E821 Air Curtain Motor/Blower Assemblies

Technical Specs

  • For Use With Air Curtain Motor/Blower Assemblies 6E815 to 6E821
  • Depth 12-1/2"
  • Height 15-3/4"
  • Item Air Curtain Cabinet
  • Material Stainless Steel
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list