PIGGYBACK SAFETY CABINET, 17 GAL, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIGGYBACK SAFETY CABINET, 17 GAL, GREY

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891723
  • Mfr. Model # 891723
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 150.0 lbs

Product Details

Sure-Grip(R) EX Piggyback Flammable Safety Cabinet, Cap. 17 gallons, 1 shelf, 2 s/c doors, Gray.

Technical Specs

  • Colour Gray
  • Capacity 17 gal.
  • Depth 18"
  • Finish Powder Coated
  • Height 24"
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Material Galvanized Steel
  • Item Flammable Cabinet
  • Number of Doors 2
  • Width 43"
  • Additional Shelf JRT29937
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Stackable
  • Cabinet Height Range Desk or Table Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list