Skip Content
CABINET STACKABLE SELF CLOSE17G BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET STACKABLE SELF CLOSE17G BLU

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891722
  • Mfr. Model # 891722
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 151.0 lbs

Product Details

Blue Steel Sure-Grip(R) Ex Piggyback Safety Cabinets. Designed to mount on top of our standard 30- and 45-gallon (114 and 170 L) safety cabinets. 2-door, self-close. Capacity: 17 US gal. External H x W x D: 24 inch x 43 inch x 18 inch. Listing: FM, N, O, U.

Technical Specs

  • Capacity 17 gal.
  • Colour Blue
  • Depth 18"
  • Finish Powder Coated
  • Height 24"
  • Includes Polyethylene Trays
  • Item Safety Cabinet
  • Material Steel
  • Number of Doors 2
  • Width 43"
  • Number of Shelves 1
  • Door Type Self-Closing
  • Mounting Type Stackable
  • Additional Shelf 29937
  • Standards FM, NFPA 30, OSHA, IFC

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List