CABINET SMALL 5 DRAWER FLAT FILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET SMALL 5 DRAWER FLAT FILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CLA6
  • Mfr. Model # 2CLA6
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Includes Chrome Label Holders and Drawer Handles
  • Item Flat File Cabinet
  • Overall Depth 28-3/8"
  • Type 5 Drawer, Small
  • Overall Height 16-7/64"
  • Overall Width 40-13/16"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Depth 26-7/64"
  • Inside Drawer Width 37-13/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list