CABINET SLIDING DRAWER LRG 2 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET SLIDING DRAWER LRG 2 DRAWER

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM302-95
  • Mfr. Model # 302-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2003
  • Shipping Weight 250.0 lbs

Product Details

Racks for compartment boxes. Racks increase the versatility of scoop compartment boxes by creating a convenient, compact storage system. Boxes can be removed from the slide rack and transported to the job site. Colour: gray.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Item 2 Drawer Large Slide Rack (Compartment Boxes Sold Separately)
  • Material Prime Cold Rolled Steel
  • Load Capacity 80 lbs.
  • Cabinet Width 20"
  • Number of Drawers 2 (Sold Separately)
  • Cabinet Depth 15-3/4"
  • Cabinet Height 8-1/8"
  • Drawer Depth 12"
  • Drawer Height 3"
  • Drawer Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list