Skip Content
CABINET SLIDING AEROSOL CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET SLIDING AEROSOL CAN

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM30095
  • Mfr. Model # 30095
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Item Aerosol Cabinet
  • Includes (2) Can Divider Inserts
  • Finish Powder Coated
  • Material Steel
  • Cabinet Color Gray
  • Shelf Capacity 24 Cans
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Height of Cabinet 22"
  • Width of Cabinet 20-1/2"
  • Depth of Cabinet 16"
  • Number of Doors 1
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Style Specialty
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Locking Points 1 Point
  • Cabinet Height Range Desk or Table Height
  • Gauge 20/22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list