COMBUSTIBLES SAFETY CABINET, 60 GAL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBUSTIBLES SAFETY CABINET, 60 GAL, RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT894531
  • Mfr. Model # 894531
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2712
  • Shipping Weight 305.0 lbs

Product Details

Sure-Grip(R) EX Combustibles Safety Cabinet for paint and ink, Cap. 60 gal., 5 shelves, 2 s/c dr, Red.

Technical Specs

  • Colour Red
  • Capacity 60 gal.
  • Depth 18"
  • Finish Epoxy
  • Height 65"
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Width 43"
  • Number of Doors 2
  • Additional Shelf JRT29937
  • Standards OSHA, NFPA Code 30, International Fire Code of NFPA 1 Uniform Fire Code
  • Safety Cabinet Type Standard
  • Safety Storage Application Paint and Ink Cabinet
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list