Skip Content
CABINET SELF CLOSE 60 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET SELF CLOSE 60 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT894530
  • Mfr. Model # 894530
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 305.0 lbs

Technical Specs

  • Capacity 60 gal.
  • Depth 18"
  • Colour Yellow
  • Finish lead-free epoxy/polyester powder-coat
  • Number of Doors 2
  • Item Safety Cabinet
  • Material Galvanized Steel
  • Height 65"
  • Number of Shelves 0
  • Width 43"
  • Sump Capacity 5.15 gal.
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Door Type Self-Closing
  • Includes 4 Level Adjusting Feet and Hazardous Warning Label
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Cabinet Height Range Full Height
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list