CABINET SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET SCREWDRIVER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J214
  • Mfr. Model # 10J214
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.22 lbs

Product Details

Cabinet screwdriver. Size: 3/16". Shank Length: 10".

Technical Specs

  • Features Transparent Handle with Blue Flutes on Three Sides
  • Handle Design Fluted
  • Item Screwdriver
  • Finish Chrome with Black Oxide Tip
  • Overall Length 10-11/16"
  • Shank Length 10"
  • Tip Size 3/16"
  • Standards ANSI
  • Shank Material Steel
  • Shank Shape Round
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list