Skip Content
CABINET SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET SAFETY

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLCRA30
  • Mfr. Model # CRA30
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 259.0 lbs

Technical Specs

  • Colour Blue
  • Depth 18"
  • Height 44"
  • Finish Powder Coated
  • Capacity 30 gal.
  • Item Corrosive Safety Cabinet
  • Material Galvanized Steel
  • Number of Doors 1
  • Width 43"
  • Number of Shelves 1
  • Door Type Sliding
  • Mounting Type Standard
  • Additional Shelf CRA-1914
  • Standards OSHA, NFPA 30, FM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List