Skip Content
CABINET SAFETY STORAGE 45GAL 2DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET SAFETY STORAGE 45GAL 2DR

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT894501
  • Mfr. Model # 894501
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 291.0 lbs

Technical Specs

  • Capacity 45 gal.
  • Colour Red
  • Depth 18"
  • Finish Powder Coated
  • Height 65"
  • Item Safety Cabinet
  • Material Galvanized Steel
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Number of Doors 2
  • Width 43"
  • Additional Shelf 1YNH7
  • Standards OSHA, NFPA Code 30, FM
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Safety Cabinet Type Standard
  • Rated For Flammable Storage Yes
  • Safety Cabinet Application Flammable Cabinet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list