Skip Content
CABINET SAFETY FM APPRVD FLAMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET SAFETY FM APPRVD FLAMMABLE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1090S50
  • Mfr. Model # 1090S50
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 355.0 lbs

Technical Specs

  • Colour Yellow
  • Capacity 90
  • Depth 34"
  • Handle Type Lockable Flush Mount Handle
  • Finish Powder Coated
  • Height 66-3/8"
  • Includes 2 Shelves
  • Material 16 Gauge Steel
  • Number of Doors 2
  • Item Flammable Storage Cabinet
  • Sump Capacity 2"
  • Width 43"
  • Additional Shelf FS-SH-2939
  • Standards FM Approved, NFPA
  • Door Opening Width 39"
  • Door Opening Height 59-3/8"
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Standards NFPA 30, FM Approved
  • Safety Cabinet Type Standard
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list