Skip Content
CABINET SAFETY FM APPRVD FLAMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET SAFETY FM APPRVD FLAMMABLE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1060S50
  • Mfr. Model # 1060S50
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 325.0 lbs

Technical Specs

  • Depth 34"
  • Capacity 60
  • Finish Powder Coated
  • Colour Yellow
  • Handle Type Lockable Flush Mount Handle
  • Height 66-3/8"
  • Includes 2 Shelves
  • Item Flammable Storage Cabinet
  • Number of Shelves 2
  • Sump Capacity 2"
  • Number of Doors 2
  • Material 16 Gauge Steel
  • Width 34"
  • Door Type Self-Close
  • Additional Shelf FS-SH-2930
  • Standards FM Approved, NFPA
  • Safety Cabinet Application Flammable Cabinet
  • Door Opening Width 31"
  • Door Opening Height 61-1/2"
  • Safety Cabinet Standards NFPA 30, FM Approved
  • Safety Cabinet Type Standard
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List