Skip Content
CABINET SAFETY 60 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET SAFETY 60 GAL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT896080
  • Mfr. Model # 896080
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 450.0 lbs

Technical Specs

  • Capacity 60 gal.
  • Colour Yellow
  • Depth 34"
  • Finish lead-free epoxy/polyester powder-coat
  • Includes 4 Level Adjusting Feet and Hazardous Warning Label
  • Material Galvanized Steel
  • Number of Doors 1
  • Height 65"
  • Number of Shelves 2
  • Item Safety Cabinet
  • Width 34"
  • Door Type Sliding, Self-Closing
  • Additional Shelf 1YNG4
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list