COMPAC SAFETY CABINET, 15 GAL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPAC SAFETY CABINET, 15 GAL, YELLOW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891500
  • Mfr. Model # 891500
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 125.0 lbs

Product Details

Sure-Grip(R) EX Compac Flammable Safety Cabinet, Cap. 15 gallons, 1 shelf, 1 m/c door, Yellow.

Technical Specs

  • Capacity 15 gal.
  • Colour Yellow
  • Depth 18"
  • Includes 4 Level Adjusting Feet and Hazardous Warning Label
  • Height 44"
  • Material Galvanized Steel
  • Item Flammable Cabinet
  • Number of Doors 1
  • Width 23-1/4"
  • Standards OSHA, NFPA
  • Safety Cabinet Type Standard
  • Safety Storage Application Flammable Cabinet
  • Finish lead-free epoxy/polyester powder-coat
  • Safety Cabinet Standards OSHA, NFPA 30
  • Cabinet Height Range Counter Height
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list