Skip Content
CABINET ROLLING 56W 12 DRAWER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET ROLLING 56W 12 DRAWER BLACK

WATERLOO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLOMG5612-24BK
  • Mfr. Model # MG5612-24BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Superior roll cage construction. Posi-Latch(T) drawer latching system. Full extension heavy-duty 200 lb. ball-bearing slides to bear the heaviest of loads. Full modular locking drawer systems. 6 inch x 2 inch casters and 14 gauge caster support channels for maximum support/maneuvering. Load capacity up to 3,600 lbs. Premium drawer liners and dividers provided.

Technical Specs

  • Colour Black
  • Depth 24"
  • Features Position Latch Drawer System
  • Finish Gloss
  • Height 43"
  • Gauge 14
  • Includes 1" Vinyl Coated MDF Work Surface, Drawer Liners, 6 x 2" Spring-Loaded Casters and Heavy-Duty Toe Brake
  • Material Steel
  • Configuration 53W Center Bank: (1) 21-1/2D x 4H, 32W Right Bank: (1) 21-1/2D x 2H, (4) 21-1/2D x 3H, (1) 21-1/2D x 9H, 14W Left Bank: (1) 21-1/2D x 2H, (3) 21-1/2D x 3H, (1) 21 1/2D x 12H
  • Width 56"
  • Item Rolling Cabinet
  • Load Rating 2400 lb.
  • Number of Drawers 12
  • Series Industrial
  • Handles Tubular
  • Drawer Slides Ball Bearing
  • Locking System One Key
  • Storage Capacity 26,365 cu. in.
  • Caster Size 6 x 2"
  • Drawer Capacity 2" H Drawers 120 lb., All Others 200 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List