Skip Content
CABINET ROLLER BB SLIDE 7 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET ROLLER BB SLIDE 7 DRAWER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTB7R
  • Mfr. Model # TB7R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Product Details

Seven-drawer roller cabinet. Ball-bearing slides ensure smooth drawer operation. Soft detents ensure drawers are kept closed during movement. Includes: insert labels for drawer fronts, lock and key, and drawer mats. Dimensions: 30-1/2 x 18 x 37-3/4.

Technical Specs

  • Height 37-3/4"
  • Depth 18"
  • Width 30-1/2"
  • Number of Drawers 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list