Skip Content
CABINET ROLLER BB HEAVY DUTY 13 DRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABINET ROLLER BB HEAVY DUTY 13 DRA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTB4213HD
  • Mfr. Model # TB4213HD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 287.1 lbs

Product Details

Dimensions 41.5 W x 18 D x 36 H inches(without casters). All ball bearing slides, heavy-duty side handles. Drawer sides have rolled edge for extra security, tough finish.

Technical Specs

  • Width 41.5"
  • Depth 18.0"
  • Height 41.4"
  • Number of Drawers 13
  • Load Rating 726

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list