CABINET ROLLER 7 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET ROLLER 7 DRAWER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT45035
  • Mfr. Model # 45035
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.0 lbs

Technical Specs

  • Depth 21-1/4"
  • Includes Drawer Liners
  • Height 39-1/4"
  • Width 30"
  • Item Rolling Tool Storage Cabinet
  • Caster Size 6 x 2"
  • Series Gold
  • Number of Drawers 7
  • Drawer Capacity 400 lb.
  • Colour Red
  • Features Smooth Carriage Slide System with Ball Bearing Rollers, Full Width Aluminum Drawer Pulls, Individual Lock-In/Lock-Out Door Latches Prevent Drawers From Moving When Fully Opened Or Closed, Smooth, Sleek Red Paint Finish, 850 lb. Caster
  • Finish Painted, Smooth
  • For Use With Any Kennedy 29" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Material Steel
  • Handles Chrome-Plated Rectangular
  • Locking System Easy-To-Turn Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 10,690 cu. in.
  • Caster Wheel Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list