!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET ROLLER 7 DRAWER 26IN BLACK

CABINET ROLLER 7 DRAWER 26IN BLACK

WATERLOO

CABINET ROLLER 7 DRAWER 26IN BLACK close
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
CABINET ROLLER 7 DRAWER 26IN BLACK

CABINET ROLLER 7 DRAWER 26IN BLACK

WATERLOO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLOTRX2707BK
  • Mfr. Model # TRX2707BK
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Side wall-post construction provides superior rigidity for handling large loads. Posi-Latch(TM) drawer latching system. Full extension 100 lb. ball-bearing slides. 5 inch x 2 inch casters and caster support channels for load capacity up to 1,200 lbs. Non-slip drawer liners included.