CABINET ROLLER 348 DRAWERS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET ROLLER 348 DRAWERS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT453441-8RD
  • Mfr. Model # 453441-8RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 315.0 lbs

Technical Specs

  • Colour Red
  • Depth 25"
  • Finish Glossy Powder Coat
  • Features Double Wall Drawer Fronts
  • For Use With Mfr. No. J451934-6RD-SC, J453427-6RD
  • Includes Vinyl Top Mat And Drawer Liners
  • Height 41"
  • Material Steel
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Width 34"
  • Item Rolling Tool Storage Cabinet
  • Number of Shelves 1
  • Load Rating 2800 lb.
  • Handles Aluminum, Full width
  • Configuration 28W Center Bank: (4) 23D x 1-3/4H, (1) 23D x 4H, (2) 23D x 3H, (1) 23D x 6-1/2H
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking
  • Locking System Key
  • Series 450
  • Number of Drawers 8
  • Drawer Slides Ball Bearing
  • Storage Capacity 15,014 cu. in.
  • Caster Size 6 x 2"
  • Drawer Capacity 125 lb.
  • Caster Wheel Material Phenolic
  • Work Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list