CABINET ROLLER 34 7 DRWS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET ROLLER 34 7 DRWS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT453441-7RD
  • Mfr. Model # 453441-7RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.0 lbs

Technical Specs

  • Colour Red
  • Depth 25"
  • Features Double Wall Drawer Fronts
  • Finish Glossy Powder Coat
  • Height 41"
  • Includes Vinyl Top and Drawer Liners
  • Material Steel
  • Item Rolling Cabinet
  • Configuration 28W Center Bank: (3) 23D x 1-3/4H, (2) 23D x 3H, (2) 23D x 6-1/2H
  • Width 34"
  • Load Rating 2800 lb.
  • Series 450
  • Number of Drawers 7
  • Handles Aluminum, Full width
  • Locking System Key
  • Caster Type Polyurethane
  • Drawer Slides Ball Bearing
  • Caster Size 6 x 2"
  • Drawer Capacity 125 lb.
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 2
  • Storage Capacity 15,390 cu. in.
  • Work Surface Material Polyurethane
  • Caster Wheel Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list