Skip Content
CABINET ROLLER 27I WITH 3 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET ROLLER 27I WITH 3 DRAWERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442735-3RD
  • Mfr. Model # 442735-3RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Technical Specs

  • Finish High Gloss
  • Colour Red
  • Depth 18"
  • For Use With Mfr. No. J441529-6RD-SC
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Height 35"
  • Includes Drawer Liners
  • Number of Shelves 1
  • Material Steel
  • Item Rolling Tool Storage Cabinet
  • Width 27"
  • Load Rating 600 lb.
  • Number of Drawers 3
  • Series 440
  • Handles Tubular Metal
  • Configuration 23-1/4W Center Bank: (1) 16-1/8D x 1-7/8H, (2) 16-1/8D x 3-15/16H, 24W Compartment: 17D x 14H
  • Locking System Standard Key Cylinder
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Storage Capacity 9135 cu. in.
  • Drawer Capacity 100 lb.
  • Features Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Heavy-Duty Key, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list