Skip Content
CABINET ROLLER 27 WITH 7 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET ROLLER 27 WITH 7 DRAWERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442742-7RD
  • Mfr. Model # 442742-7RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Depth 18"
  • Features Bottom Reinforcements
  • Colour Red
  • Height 42"
  • Finish Glossy Powder Coat
  • Includes Vinyl Top and Drawer Liners
  • Item Rolling Cabinet
  • Configuration 23-1/4W Center Bank: (2) 16-1/8D x 1-7/8H, (4) 16-1/8D x 3-15/16H, (1) 16-1/8D x 8-1/16H
  • Material Steel
  • Load Rating 1600 lb.
  • Width 27"
  • Number of Drawers 7
  • Series 440
  • Locking System Key
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Caster Type Polyurethane
  • Handles Metal
  • Drawer Capacity 100 lb.
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Number of Shelves 2
  • Storage Capacity 9747 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list