Skip Content
CABINET ROLLER 27 WITH 4 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET ROLLER 27 WITH 4 DRAWERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442742-4RD
  • Mfr. Model # 442742-4RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.0 lbs

Technical Specs

  • Depth 18"
  • Colour Red
  • Finish High Gloss
  • For Use With Mfr. No. J442710-4RD-IC, J442719-10RD-D or J442719-12RD-D , J442719-8RD
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Height 42"
  • Number of Shelves 1
  • Material Steel
  • Item Rolling Tool Storage Cabinet
  • Includes Drawer Liners
  • Configuration 23-1/4W Center Bank: (4) 16-1/8D x 3-15/16H, 24W Compartment: 17D x 14H
  • Width 27"
  • Load Rating 800 lb.
  • Handles Tubular Metal
  • Locking System Standard Key Cylinder
  • Series 440
  • Number of Drawers 4
  • Caster Type Plastic, (2) Rigid, (2) Swivel Locking
  • Drawer Slides Ball Bearing
  • Storage Capacity 11,368 cu. in.
  • Caster Size 5 x 2"
  • Drawer Capacity 100 lb.
  • Features 4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list