Skip Content
CABINET ROLLER 13 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET ROLLER 13 DRAWERS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBR855
  • Mfr. Model # BR855
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Westward roller cabinet. All drawers have roller bearing slides with quick reference. Rear locking system.

Technical Specs

  • Depth 24-3/8"
  • Height 43-5/8"
  • Width 41-1/2"
  • Number of Drawers 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list