Skip Content
CABINET RASP FILE,SECOND,HALF RND,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET RASP FILE,SECOND,HALF RND,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z722
  • Mfr. Model # 10Z722
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Application Material Removal
  • Item Cabinet Rasp File
  • Teeth per Inch 7.5
  • Pattern American
  • Cut Type Second
  • Finish Natural
  • Length 10"
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list