CABINET RASP FILE,ROUND,14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET RASP FILE,ROUND,14 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z667
  • Mfr. Model # 10Z667
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Application Material Removal
  • Item Cabinet Rasp File
  • Pattern American
  • Teeth per Inch Rasp 6.5, File 11
  • Cut Type Standard
  • Finish Natural
  • Length 14"
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list