Skip Content
CABINET PUTY SUPER 18X17X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET PUTY SUPER 18X17X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1817P
  • Mfr. Model # AD1817P
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 28.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Finish Powder Coat Paint
  • For Use With AkroDrawers(TM)
  • Item Cabinet
  • Number of Shelves 3
  • Overall Depth 17"
  • Cabinet Color Putty
  • Overall Height 16-1/2"
  • Load Capacity 60 lbs.
  • Overall Width 18"
  • Number of Drawers or Bins 0
  • Cabinet Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list