!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET PUTY MED 23X11X16.5

CABINET PUTY MED 23X11X16.5

AKRO-MILS

CABINET PUTY MED 23X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET PUTY MED 23X11X16.5

CABINET PUTY MED 23X11X16.5

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKMAD2311P
  • Mfr. Model # AD2311P
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Item Cabinet
  • Cabinet Material Steel
  • Overall Height 16-1/2"
  • Cabinet Colour Putty
  • Overall Depth 11"
  • Overall Width 23"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list