CABINET PLAN FILES GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET PLAN FILES GREY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CLA9
  • Mfr. Model # 2CLA9
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 185.0 lbs

Technical Specs

  • Includes Chrome Label Holders and Drawer Handles
  • Item Flat File Cabinet
  • Finish Powder Coated
  • Type 5 Drawer, Medium
  • Overall Depth 35-13/32"
  • Colour Gray
  • Overall Height 16-7/64"
  • Overall Width 46-45/64"
  • Inside Drawer Height 1-7/8"
  • Inside Drawer Width 43-13/64"
  • Inside Drawer Depth 32-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list