Skip Content
CABINET PAINT + INK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET PAINT + INK

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLPI32
  • Mfr. Model # PI32
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 264.0 lbs

Technical Specs

  • Material Galvanized Steel
  • Colour Red
  • Item Safety Cabinet
  • Depth 18"
  • Capacity 40 gal.
  • Height 44"
  • Number of Doors 2
  • Standards OSHA, NFPA Code 30, UFC 79, FM
  • Width 43"
  • Additional Shelf 2W427
  • Cabinet Height Range Counter Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Safety Cabinet Type Standard
  • Rated For Flammable Storage Yes
  • Safety Cabinet Application Paint and Ink Cabinet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list