Skip Content
CABINET PAINT + INK W/3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET PAINT + INK W/3 SHELVES

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLYPI32
  • Mfr. Model # YPI32
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 272.0 lbs

Technical Specs

  • Capacity 40 gal.
  • Depth 18"
  • Colour Yellow
  • Height 44"
  • Item Safety Cabinet
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 43"
  • Additional Shelf 2W427
  • Standards OSHA, NFPA Code 30, UFC 79, FM
  • Cabinet Height Range Counter Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Safety Cabinet Type Standard
  • Rated For Flammable Storage Yes
  • Safety Cabinet Application Paint and Ink Cabinet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list