COMBUSTIBLES SAFETY CABINET, 40 GAL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBUSTIBLES SAFETY CABINET, 40 GAL, RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT893011
  • Mfr. Model # 893011
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2712
  • Shipping Weight 238.0 lbs

Product Details

Sure-Grip(R) EX Combustibles Safety Cabinet for paint and ink, Cap. 40 gal., 3 shelves, 2 m/c dr, Red.

Technical Specs

  • Capacity 40 gal.
  • Colour Red
  • Depth 18"
  • Finish lead-free epoxy/polyester powder-coat
  • Height 44"
  • Includes 4 Level Adjusting Feet and Hazardous Warning Label
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Width 43"
  • Number of Doors 2
  • Additional Shelf JRT29937
  • Safety Cabinet Type Standard
  • Standards OSHA, NFPA Code 30, FM
  • Safety Storage Application Paint and Ink Cabinet
  • Cabinet Height Range Counter Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list