Skip Content
CABINET PAINT + INK 96GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET PAINT + INK 96GAL

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLYPI62
  • Mfr. Model # YPI62
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 360.0 lbs

Technical Specs

  • Capacity 96 gal.
  • Colour Yellow
  • Depth 31-1/4"
  • Height 65"
  • Item Safety Cabinet
  • Material Galvanized Steel
  • Width 31-1/4"
  • Number of Doors 2
  • Additional Shelf 2W684
  • Standards OSHA, NFPA Code 30, FM
  • Cabinet Height Range Full Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Safety Cabinet Application Paint and Ink Cabinet
  • Safety Cabinet Type Standard
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list