Skip Content
CABINET PAINT+INK 20 GAL SELFCLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET PAINT+INK 20 GAL SELFCLOSE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891531
  • Mfr. Model # 891531
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2712
  • Shipping Weight 157.0 lbs

Product Details

Separate and identify Class III combustibles in high performance paint and ink safety storage cabinets. Multiple adjustable shelves accommodate many smaller items.

Technical Specs

  • Capacity 20 gal.
  • Colour Red
  • Depth 18"
  • Finish Powder Coated
  • Height 44"
  • Item Flammable Cabinet
  • Number of Doors 1
  • Material Galvanized Steel
  • Sump Capacity 2.6 gal.
  • Width 23-1/4"
  • Number of Shelves 2
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Safety Cabinet Type Standard
  • Door Type Self-Closing
  • Safety Cabinet Application Paint and Ink Cabinet
  • Cabinet Height Range Counter Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list