Skip Content
CABINET OUTSIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET OUTSIDE

SECURALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWFB1200X
  • Mfr. Model # B1200X
  • UNSPSC # 78131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3200.0 lbs

Technical Specs

  • Depth 108"
  • Colour Gray
  • Height 100"
  • Item Outdoor Storage Building
  • Number of Doors 1
  • Sump Capacity 206 gal.
  • Material Galvanized Steel
  • Load Capacity 13,810 lb.
  • Door Type Manual
  • Width 84"
  • Standards OSHA, EPA, NFPA, FM, UL
  • Fire Rating No
  • Drum Capacity 55 gal.
  • Key Lock Type Keyed Lock Set Handle
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition S.M.A.R.T. Certified
  • Number of Drums 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list